missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ AlphaTec™ AquaDri™ Chemical Gloves
Two-layer construction keeps hands dryer for longer and with greater comfort and performance. Superior nitrile film provides advanced chemical protection against incidental exposure to bases, oils, fuels, some solvents, greases and animal fats.
£68.05
Specifications
Color | Green |
---|---|
Material | Nitrile |
Product Type | Immersion Gloves |
Thickness (Metric) | 0.3 mm |
Glove Cuff Style | Gauntlet |
Description
- Inner soft foam coating for moisture absorption
- Nitrile film provides advanced chemical protection
- Reversed-lozenge finish provides improved dry and wet grip
- Nitrile compound for snag, puncture and abration protection
- Foldable gutter cuff to prevent dripping on forearm
Specifications
Green | |
Immersion Gloves | |
Gauntlet | |
12 Pairs | |
58-330 |
Nitrile | |
0.3 mm | |
Aquadri™ 2 | |
Chemical resistance |