missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ AlphaTec™ 58-128
GREENER_CHOICE

Product Code. 15876942 Shop All Ansell Products
Change view
Click to view available options
Size:
7
8
9
10
11
Unit Size:
12 pairs
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
15876942 11 12 pairs
15836942 7 12 pairs
15846942 8 12 pairs
15856942 9 12 pairs
15866942 10 12 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 15876942 Supplier Ansell™ Supplier No. 58128110
Add to basket
Add to basket
This item is not returnable. View return policy

Enhanced Dexterity with Light Duty Chemical Protection and ANSELL GRIP Technology™

  • With its unique ‘Thin Nitrile Technology’ formulation, the new AlphaTec™ 58-128 glove brings a new dimension to performance with optimal flexibility -which enables the hand to move naturally without constriction.
  • The thin nitrile barrier provides superior hand protection against irritant contact fluids and the Ansell Grip Technology™ offers more precise handling of small oily or wet parts.
  • The design combines a flexible open weave knit liner and stretchy nitrile formulation coating for better dexterity, tactility and comfort
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 2
Back Material Nitrile
Certifications/Compliance EN ISO 374-1:2016/Type A/JKOPST, EN ISO 374-5:2016/Virus, EN388:2016/X121A
Chlorinated No
Classification Category III
Coated Area Bonding
Cuff Material Nitrile
Cut Style Index
Description Enhanced Dexterity with Light Duty Chemical Protection and ANSELL GRIP Technology™
Applications Industrial
Coating Material Nitrile
Color Gray, Green
Cut Resistance Rating 1.5
Disposable Reusable
Exterior Finish Sandpatch
Finger Thickness (English) 0.024 in.
Finger Thickness (Metric) 0.6 mm
Grade Industrial grade
Hand Specific
Latex Free Yes
Material Nitrile
Palm Thickness (English) 0.022 in.
Palm Thickness (Metric) 0.58 mm
Powdered Powder Free
Product Type Chemical and Liquid Protection Gloves
Size 11
Sterility Non-sterile
Style 58-128
Thickness (English) 0.024 in.
Thickness (Metric) 0.175 mm
EN 421 No
EN ISO 374-1 Type A
EN ISO 374 - 5 Bacteria, Fungi only
Finger Style Full finger
For Use With (Application) Chemical & Liquid Protection
Glove Cuff Color green
Glove Cuff Style Straight
Grip Design Ansell Grip Technology
Liner Material Nylon
Lining Bonding
Model 58-128
Packaging Type Polybag/cardboard box
Quantity 12 pair/bag, 144 pair/carton
Resistant To JKOPST
Series AlphaTec™ series
Dimensions (L x W) 328 x 140 mm
Length (English) 328 mm
Width (Metric) 140 mm
Weight (Metric) 31 g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.