missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 58-005 Green Nitrile Chemical Protection Gloves, Nylon Lining
Shop All Ansell Products
Click to view available options
Size:
7
8
9
10
11
12
Unit Size:
6 pairs
Description
- Unique Nitrile/Neoprene blend provides enhanced chemical permeation and degradation resistance
- AlphaTec 58-005 has Type A chemical protection under new ENISO 374:2016
- Ansell Grip Technology for the handling of wet or oily parts providing enhanced dexterity, grip and comfort
Specifications
Specifications
| Certifications/Compliance (Europe) | EN 388:2016, EN 388:2016 +A1:2018, EN 407:2004, EN407:2020 , EN 420:2003 + A1:2009, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-1:2016, EN ISO 374-5:2016 |
| Applications | Industrial |
| Color | Green |
| Latex Free | Yes |
| Material | Nitrile |
| Product Type | Chemical-resistant Gloves |
| Size | 9 |
| EN388 Standard | 4122A |
| EN ISO 374-1 | Type A |
| EN ISO 374-1 CHEMICAL LETTER CODES | AJKLMNOPT |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction