missing translation for 'onlineSavingsMsg'
Learn More

Ansell AlphaTec™ 55307 - Non-clean/Non-sterile Neoprene RABS/Isolator Gloves

Product Code. 16873713 Shop All Ansell Products
Change view
Click to view available options
Size:
10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size
16873713 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16873713 Supplier Ansell Supplier No. 55307100_CLEAN

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

AlphaTec™ 55307 - Non-clean/Non-sterile Neoprene RABS/Isolator Gloves deliver exceptional chemical resistance against most acids, alcohols, oils, lubricants and hydrocarbons and offer strong physical protection against abrasions and good protection against cuts and punctures.

  • AlphaTec™ Neoprene RABS and Isolator gloves deliver exceptional chemical resistance against most acids, alcohols, oils, lubricants and hydrocarbons and offer strong physical protection against abrasions and good protection against cuts and punctures.
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance (Europe) CE 0493, EN 388:2016 +A1:2018, EN ISO 21420:2020, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 388:2016, EN 420:2003 + A1:2009, Category III, UKCA
Chlorinated No
Color Black
Finger Thickness (English) 20 mil
Finger Thickness (Metric) 0.51 mm
Hand Specific
Latex Free Yes
Material Neoprene Polymer
Palm Thickness (English) 20 mil
Palm Thickness (Metric) 0.51 mm
Product Type Isolator Gloves
Size 10
Thickness (English) 20 mil
Thickness (Metric) 0.51 mm
Length (English) 32 in.
Length (Metric) 813 mm
Diameter (Metric) Cuff 305 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.