missing translation for 'onlineSavingsMsg'
Learn More

Ansell AlphaTec™ 55-306 Neoprene Isolator Gloves

Product Code. 16885240 Shop All Ansell Products
Change view
Click to view available options
Size:
10
Unit Size:
1 pair
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
16885240 10 1 pair
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
N/A
Product Code. 16885240 Supplier Ansell Supplier No. 55306100
Add to basket
Add to basket
This item is not returnable. View return policy
N/A

Neoprene isolator gloves are designed to guard against aggressive chemicals in medium-duty environments.

  • EN ISO 374-compliant chemical resistance: Advanced chemical protection
  • Heavyweight thickness: Heightened durability, longer glove life
  • Unlined: Fewer contamination risks, easy and effective cleaning
TRUSTED_SUSTAINABILITY

Specifications

ASTM F739 No
Certifications/Compliance (Europe) CE0493, EN 420:2003, A1:2009, Cat III, EN ISO 374-5:2014, EN 388:2100A
Chlorinated No
Color Black
Finger Thickness (English) 0.76 mm
Finger Thickness (Metric) 30 mil
Hand Ambidextrous
Latex Free Yes
Material Neoprene Polymer
Palm Thickness (English) 0.76 mm
Palm Thickness (Metric) 30 mil
Product Type Isolator Gloves
Size 10
Temperature (English) Max. 122°F
Temperature (Metric) Max 50°C
Thickness (English) 30 mil
Thickness (Metric) 0.76 mm
Glove Cuff Style Beaded
Model 55-306
Port Size (English) 10 in.
Port Size (Metric) 25.4 cm
Series ALPHATEC™ 55-306
Temperature (English) Min -22°F
Temperature (Metric) Min. 50°C
Length (English) 32 in.
Length (Metric) 81.3 cm
Show More Show Less

N/A

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.