missing translation for 'onlineSavingsMsg'
Learn More

Ansell AlphaTec™ 55-301 Neoprene Isolator Gloves

Product Code. p-7213756 Shop All Ansell Products
Click to view available options
Size:
9
10
Unit Size:
1 pair

Product Code. 16855240

Brand: Ansell 55301090

Only null left
Add to basket
Add to basket

Neoprene RABS/isolator gloves provide chemical resistance against most acids, alcohols, oils, lubricants and hydrocarbons, offering physical protection against abrasions and cuts or punctures.

  • Protection for medium duty chemical environments
  • Chemical resistant against most acids, alcohols, oils, lubricants and hydrocarbons
  • Medium thickness (20 mil/0.51 mm) increases dexterity, improving the ability to manipulate objects
  • Unlined for effective cleaning
  • Available port sizes fit most isolator glove boxes
  • Uses include biotechnologies, blending of liquids, chemical and medical research, chemical handling, lab work and analysis, pharmaceuticals, product handling
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance (Europe) CE 0493, EN 420:2003, A1:2009, Cat III, EN 388:2100A, EN ISO 374-1:2016 Type A - ACJKL, EN ISO 374-5:2016 VIRUS
Color Black
Hand Ambidextrous
Latex Free Yes
Material Neoprene Polymer
Product Type Isolator, RABS Gloves
Size 9
Sterility Non-sterile
Thickness (English) 20 mil
Thickness (Metric) 0.50 mm
Glove Cuff Style Beaded
Grip Design Smooth
Model 55301090
Port Size (English) 7 in.
Port Size (Metric) 17.8 cm
Series AlphaTec™
Length (English) 28 in.
Length (Metric) 71 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.