missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Alphatec™ 55-101 Series Natural Rubber Latex Gloves
Shop All Ansell Products
Click to view available options
Size:
8
9
10
Unit Size:
1 pair
Description
- Chemical and liquid protection gloves
- Highly resistant to most acids, alkalis, alcohols, aldehydes and ketones
- Heavy weight thickness increases durability, augmenting chemical and physical resistance
- Translucent and unlined for effective cleaning
Applications:
- Biotechnologies
- Blending of liquids
- Chemical and Medical research
- Chemical handling
- Chemical industry
- Chemicals mixing/handling/transferring/pouring/blending
- Pharmaceuticals
- Product handling - chemical/biological
- Product protection applications
Specifications
Specifications
| Certifications/Compliance | EN 420:2003, A1:2009 and EN 388:2003, EN 374:2003 |
| Cleanroom Class | Non-clean/Non-sterile |
| Applications | Laboratory |
| Color | Natural |
| Exterior Finish | Smooth |
| Latex Free | No |
| Material | Rubber Latex |
| Product Type | Chemical and Liquid Protection Gloves |
| Size | 10 |
| Thickness (Metric) | 0.76 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction