missing translation for 'onlineSavingsMsg'
Learn More

Ansell AlphaTec™ 55-100 NRL RABS and Isolator Gloves

Product Code. 31980732 Shop All Ansell Products
Change view
Click to view available options
Size:
8
9
10
Unit Size:
1 pair
10 pairs
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
31980732 8 10 pairs
16885230 8 1 pair
31980754 9 10 pairs
16895230 9 1 pair
16805240 10 1 pair
31980751 10 10 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 31980732 Supplier Ansell Supplier No. 55100080
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Gloves provide effective protection for medium duty physical environments, especially for defense against abrasions and tears. Constructed of 0.51 mm latex to ensure maximum dexterity in crucial applications.

  • Latex construction provides defense against tears, abrasions, cuts, and punctures
  • Ideal protection for medium duty physical environments
  • Translucent and unlined for effective cleaning
  • A variety of port sizes are available to fit most isolator glove boxes
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance (Europe) CE 0493, EN 420:2003 + A1:2009
Color Natural
Hand Specific
Latex Free No
Material Latex
Product Type Isolator, RABS Gloves
Size 8
Thickness (English) 20 mil
Thickness (Metric) 0.51 mm
EN388 Standard 2020X
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES KLNOPT
For Use With (Application) Medium Duty Environments
For Use With (Equipment) Isolator Glove Boxes
Port Size (English) 6 in.
Port Size (Metric) 152 mm
Series 55-100
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.