missing translation for 'onlineSavingsMsg'
Learn More

Ansell AlphaTec™ 37-510 Food-Safe 11 mil. Nitrile Gloves with UltraGrip™ Technology

Product Code. 16885210 Shop All Ansell Products
Click to view available options
Size:
7
8
9
10
11
12
Unit Size:
12 pairs
This item is not returnable. View return policy

Product Code. 16885210

Brand: Ansell 37510070

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Lightweight, reusable gloves specifically designed for food processing and handling. Raised diamond-pattern grip on the glove's surface enhances grip capabilities in wet and fatty conditions.

  • Reusable nitrile gloves designed specifically for food processing and handling
  • High performance nitrile maintains flexibility and dexterity, even in low temperature applications
  • Raised diamond-pattern enhances grip in wet and fatty conditions
  • Latex-free formulation presents no risk of Type 1 allergies
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 4
Certifications/Compliance (Europe) EN 420:2003 + A1:2009, REACH Compliant
Color Blue
Disposable Reusable
Hand Specific
Latex Free Yes
Material Nitrile
Size 7
Thickness (English) 11 mil
Thickness (Metric) 0.28 mm
EN388 Standard 2001A
EN 421 Yes
EN ISO 374-1 CHEMICAL LETTER CODES JKL
EN ISO 374 - 5 Yes
Series 37-510
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.