missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Alphatec™ 3000 Apron with Sleeves Ultrasonically Welded - Model 243-G01
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Unit Size:
Pack of 25
Pack of 30
Description
DESIGN FEATURES:
- Apron with sleeves with rear velcro fastening at the neck and attached AlphaTec™ 37-676
- Unexpected leakages spills or other releases
- Loading and unloading trucks and vehicles
- Loading trucks and vehicles
- Product inspection
- Cleaning of plant and machines
Specifications
Specifications
| Type | Chemical-resistant Apron |
| Size | 3X-Large |
| Material | Multi-layer Barrier Laminate Fabric |
| Color | Yellow |
| Disposable | Reusable |
| Closure Type | Hook and Loop |
| Sterility | Non-sterile |
| Weight (Metric) | 80 gsm |
| Seam Type | Welded |
| Certifications/Compliance (Europe) | CE CATEGORY III (Type PB [3]-B, Type PB [4]-B, EN 14126) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction