missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ Moticam X3
Click to view available options
Pixels:
2.0 x 2.0 μm
Unit Size:
Each
Description
- Transfers live images up to 30 fps
- Captures images at 4.0 MP
- Compact Wi-Fi camera
- Shares images with up to 6 devices at the same time
- Powerful high-res solution to turn your microscope into a Wi-Fi station
- Logon with your tablet or smartphone and get ready to capture, edit, and save your images with the free MotiConnect App
- Use your Motic Images Plus 3.0 Software for further image processing
Specifications
Specifications
| Description | Includes CS ring adaptor, focusable lens, 30 mm and 38 mm eyepiece adapters, USB 2.0 cable, Motic 4-dot calibration slide, macro-tube, Motic Images Plus 3.0 for PC/OSX/Linμx |
| Includes | Software: Motic Images Plus 3.0 for Windows, OSX, and Linux, MotiConnect App for iOS and Android |
| Pixels | 2.0 x 2.0 μm |
| Resolution | 4 MP (2592 x 1520 pixels) |
| Sensor Types | CMOS |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction