missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 23-200 Food Safe PVC-Coated Cotton-Lined Gloves
Click to view available options
Size:
7
8
9
10
Description
- Rough sandblast finish enhances grip in wet, slippery conditions
- 13-gauge knitted cotton liner increases user comfort
- Compliant with FDA & EU Food Handling Requirements
Specifications
ANSI Abrasion Rating | ANSI 4 |
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009, EN 374_2003 Microorganism, REACH Compliant |
Color | Blue |
Cut Resistance Rating | ANSI A2 |
Exterior Finish | Fully Textured |
Material | PVC |
Size | 7 |
EN388 Standard | 3121B |
EN ISO 374-1 | Type B |
EN ISO 374-1 CHEMICAL LETTER CODES | KLT |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'