missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Descrizione
- Optimized breathability: AlphaTec™ 1500 PLUS Lab Coat Bound - Model 204 delivers comfortable protection in general industrial environments, thanks to its air and water vapor permeable as well as anti-static, SMS material
- Reduced contamination risks: As this protective outer garment is silicone-free, it minimizes contamination risks, making it ideal for the life sciences and metal fabrication industries
- Improved ergonomics: In addition, this white protective over garment offers an optimized fit, which improves wearer comfort and workplace safety
DESIGN FEATURES:
- Medium length labcoat with collar, studded front fastening, left breast and right thigh pockets.
Specifica
Specifica
| Product Type | Anti-static Lab Coat |
| Size | Medium |
| Gender | Unisex |
| Material | SMS |
| Color | White |
| Closure Type | Buttons |
| Cuff Style | Elastic |
| Disposable | Reusable |
| Sterility | Non-sterile |
| Resistance | Chemicals |
| Vedi altri risultati |
Titolo del prodotto
Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.
Individuate un'opportunità di miglioramento?