missing translation for 'onlineSavingsMsg'
Learn More

Ansell AlphaTec™ 04005

Product Code. 16639063 Shop All Ansell Products
Change view
Click to view available options
Size:
8
Unit Size:
12 pairs
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
16639063 8 12 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 16639063 Supplier Ansell Supplier No. 04005080
Only null left
Add to basket
Add to basket

AlphaTec™ 04005 is a heavyweight PVC supported glove with better comfort.

  • Special nitrile and PVC blend formulation to provide better durability, protection and flexibility
  • An EN ISO 374:2016 Type A certified PVC chemical protection glove
  • High durability and flexible even in low temperatures
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance (Europe) CE 0493, EN ISO 374-1:2016, EN 388:2016, EN 388:2016 +A1:2018, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-5:2016, EN 420:2003 + A1:2009, Food Contact
Chlorinated No
Applications Industrial
Color Blue
Latex Free Yes
Material PVC, Nitrile
Product Type Chemical-resistant Gloves
Size 8
EN388 Standard 4131A
EN 421 No
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES JKLMPT
EN ISO 374 - 5 Bacteria, Fungi only
Glove Cuff Style Gauntlet
Grip Design Foam finish
Liner Material Cotton
Lining Lined
Length (English) 15 in.
Length (Metric) 380 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.