missing translation for 'onlineSavingsMsg'
Learn More

Ansell AlphaTec™ 04-005 Certified Heavy Duty PVC Chemical Protection Gloves - Extended Cuff

Product Code. p-7215016 Shop All Ansell Products
Click to view available options
Size:
9
10
11
Unit Size:
12 pairs

Product Code. 16649063

Brand: Ansell 04005090

Only null left
Add to basket
Edge
Add to basket

A specialty blended formulation of nitrile and PVC provides durability, flexibility, and protection. Gloves are EN ISO 374:2016 Type A Certified to protect against a variety of chemicals.

  • Nitrile and PVC blend provides chemical protection against 6 chemicals certified (JKLMPT) out of 18 EN ISO 374:2016
  • An additional 5 chemicals (AFNOS) have achieved a permeation level 2 or higher in an accredited lab
  • Special foam design provides oil resistance, and enhances grip capabilities in wet or oily environments
  • 13-gauge seamless cotton design increases comfort and protection
  • Complies with FDA and EU food regulations
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance (Europe) CE 0493, EN 420:2003 + A1:2009
Applications Industrial
Color Blue
Latex Free No
Material Nitrile/PVC Blend
Product Type Chemical-resistant Gloves
Size 9
EN388 Standard 4131A
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES JKLMPT
EN ISO 374 - 5 Yes
Glove Cuff Style Gauntlet
Liner Material Cotton
Resistant To Oil and Various Chemicals
Series 04-005
Length (English) 15 in.
Length (Metric) 380 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.