missing translation for 'onlineSavingsMsg'
Learn More
Learn More
AlphaProTech Critical Cover™ UltraGrip™ Boot Covers with Ankle Ties
Click to view available options
Size:
Medium
Universal
X-Large
Thread Color:
Black
White
Yellow
Unit Size:
Each
Description
- Sole material is also clean, durable and strong enough to stand up to even the most abrasive floor surfaces
- Proprietary Microbreathe™ material is used for the upper portion of the boot cover
- Microbreathe is a soft, strong, and flexible material with a high vapor transmission rate for all day comfort
- It also provides excellent barrier protection and particle holdout and is the preferred choice for Controlled Environments
- High top boot covers fit over the calf with an elastic top to provide a comfortable fit to prevent the boot cover from sliding down
- With ankle ties to secure the boot
- High performance anti-skid sole with serged seams
Specifications
Specifications
| Size | X-Large |
| Material | Polypropylene |
| Latex Free | Yes |
| Color | White |
| Sterility | Non-sterile |
| Closure Type | Elastic Top with Ankle Ties |
| Sole Type | Anti-skid |
| Seam Type | Serged |
| Thread Color | Black |
| Packaging Quantity | 100 Pairs/Cs. |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction