missing translation for 'onlineSavingsMsg'
Learn More

Isofield™ Alpha Sterile Kits - Grade A/B Compatible

Product Code. 32236989
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Unit Size:
Pack of 15
Pack of 20
Pack of 35
Pack of 40
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
32236989 Medium Pack of 20
30178845 Small Pack of 40
32236983 Small Pack of 20
30178813 Medium Pack of 40
30178882 Large Pack of 40
32236981 Large Pack of 20
30178899 X-Large Pack of 40
32236980 X-Large Pack of 20
30178827 2X-Large Pack of 40
32236990 2X-Large Pack of 20
30178891 3X-Large Pack of 35
32236982 3X-Large Pack of 15
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 32236989 Supplier Isofield™ Supplier No. 80551 M
 Restricted Item
Estimated Shipment: 05-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Alpha sterile kit with hood with integrated mask, coverall with mandarin collar, and over boots are aseptically folded and tested against chemo to ASTM F 739. The anti-static, low linting, PPE Cat III Kits provide protection in Grade A/B environments for all cleanroom activities.

MANDARIN COLLAR COVERALL

  • GMP Grade A and B and ISO Class 4 and 5 cleanroom compatible
  • Two-layer mandarin collar provides secure fit at neck area
  • Zip flap with double-sided tape prevents ingress and egress of particles
  • Low-linting, anti-static fabric suitable for chemo handling
  • Elasticated thumb loops
  • Back elastic to prevent bellows effect

HOOD

  • Latex-free enclosed elastic face opening for comfortable fit
  • Extra-long yoke for added protection
  • Three panel hood design to minimize skin exposure

OVERBOOTS

  • Extra-long knee height
  • Two-ties for added security
  • Anti-slip PU sole

Technical and Documentation Compliance

  • COA, COC, COI Available for download online
  • QR Code on cartons allows for immediate Document retrieval
  • Passed Type 5 ( EN ISO 13982-1:2004 and EN 13982-2:2004) and Type 6 ( EN 13034:2005+A1:2009) test
  • Repellency to chemicals and Resistance to Penetration by chemicals EN 14325:2004, EN ISO 6530:2005
  • Abrasion Resistance EN 14325:2004, EN ISO 12947-2:2016
  • Flex Cracking Resistance EN 14325:2004, EN ISO 7854:1997, Method B
  • Trapezoidal Tear Resistance EN 14325:2004
  • Machine Direction and Cross Direction EN ISO 9073-4:1997
  • Tensile Strength, Cross Direction EN 14325:2004, EN ISO 13934-1:2013
  • Machine Direction EN ISO 13934-1:2013
  • Puncture Resistance EN 14325:2004, EN 863:1995
  • Seam Strength EN 14325:2004 [5.5]
  • Inward Leakage of aerosols and fine particles into suits EN ISO 13982- 2:2004
  • IL 82/90 EN ISO 13982- 1:2004
  • IL 8/10 (Type 5)
  • Resistance to penetration by a spray of liquid (Spray Test) EN 13034:2015 + A1:2009, ISO 17491-4:2008, (Type 6)
  • Permeation of Liquids and Gases through Protective Clothing under conditions of Continuous Contact ASTM F739-20
  • Sterility Validation EN ISO 11137 Part 2 : 2015
  • Particulate Cleanliness – Helmke Drum Test : Class 1
  • Surface Resistivity ASTM D257

Specifications

Cleanroom Class Class 100 (ISO 5)
Color White
Material Polyethylene, Non-woven Polypropylene Laminate
Product Type PPE Kit
Size Medium
Closure Type Elastic
Cuff Style Covered Elastic
Neck Style Collared
Seam Type Bound
Disposable Single-use
Resistance Chemicals, Anti-static, Liquid, Particle
No. of Pockets None
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.