missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Skytec™ Alpha Sentinel Premium Reusable Half Face Mask
Click to view available options
Size:
Small
Medium
Large
Unit Size:
Each
Description
- Well-balanced and lightweight (140 g), providing optimum wearer comfort
- Available in three sizes, creating a tailored fit profile, superb fit and comfort for any workforce
- Fully adjustable head harness, offering easy fitting and adjustment, with a robust and trusted fit when in use
- Low profile shape to maximise the field of vision and allow exceptional compatibility with other PPE
- Alpha Sentinel filters are fitted with a simple connection which easily clicks into position
- Premium quality elastic strap provides a secure high comfort fit and retains mask positioning
- The large exhalation valve reduces heat and moisture build-up, providing low breathing resistance
- Easily cleaned and maintained with spare parts available
- Quantitative face fit adapter available
- Respirators are supplied with user seal check covers, which double as particulate retainers for combination filter
Especificaciones
Especificaciones
| Certifications/Compliance | CE , UKCA , EN140 |
| Color | Black |
| Disposable | Reusable |
| Filter Type | HEPA, Combination Organic Vapor/Acid Gas/HEPA, Multi-Gas/HEPA |
| Material | Thermoplastic Elastomer |
| Product Type | Half Mask Respirator |
| Size | Medium |
| With Exhalation Valve | Yes |
| Facepiece Material | Thermoplastic Elastomer |
| For Use With (Application) | Filter dependent: Toxic Waste Disposal, Metal Cutting and Casting, Aerospace, Petrochemical |
| Mostrar más |
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido