missing translation for 'onlineSavingsMsg'
Learn More

Texwipe Alpha™ Polyester Knit STX758B Micro Cleanroom Swab, Sterile

Product Code. 16883470 Shop All Texwipe Products
Change view
Click to view available options
Length (English):
2.736 in.
Unit Size:
Pack of 500
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (English) Unit Size
16883470 2.736 in. Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16883470 Supplier Texwipe Supplier No. STX758B
  • ONLINE EXCLUSIVE PRICE
    £935.00
    £799.94 / Pack of 500
    Save £135.06
    14% Off
Estimated Shipment: 18-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

STX758B Sterile Micro Cleanroom Swab is constructed from 100% polyester knit material. Complete thermal bond construction eliminates adhesive contamination.

  • Cleanroom manufactured
  • Lot coded for traceability and quality control. Packaged in a silicone-free and amide-free bag.
  • Double layer of polyester knit fabric for enhanced absorbency
  • Engineered to resist snagging and abrading, preventing the release of particles and fibers
  • Excellent chemical compatibility with a variety of solutions
  • 100% virgin polypropylene handle ensures no additional contaminants are introduced while offering excellent chemical resistance
  • Cleanroom laundered, providing ultra-low levels of particles, NVRs, and ions
  • Trademarked light-green colored handles with 'TEXWIPE' name embossed on handle
  • Autoclave safe in dry heat and steam
  • Each swab is individually packaged in a peel-apart sleeve
  • Each sleeve is lot coded and has an expiration date (for inventory control)
  • Fifty sleeves are triple-bagged for easy introduction into sterile area
  • Triple-bagged bags are packaged in a case liner forming the fourth layer of bag protection
  • Gamma-irradiated to a Sterility Assurance Level of 10-6 and sterile validated according to AAMI Guidelines
  • Tested for endotoxins, ions, and NVR

Specifications

Length (English) 2.736 in.
Product Type Cleanroom Swab
Adhesive Type Complete Thermal Bond
Handle Material Polypropylene
Tip Style Minitip
Tip Material Knit Polyester
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.