missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ Alpha™ Polyester Knit Extra Large Cleaning swab
Shop All Texwipe Products
Click to view available options
Length (Metric):
127 mm
Description
- Constructed from 100% polyester knit material with complete thermal bond construction to eliminate adhesive contamination.
- Manufactured in cleanroom conditions to maintain ultra-low levels of non-volatile residues (NVRs) and ions.
- Produced using high-precision automated processes ensuring consistent tolerances and quality.
- Double-layer polyester knit enhances absorbency and durability, ideal for critical cleaning applications.
- Resists snagging and abrasion, minimizing the risk of particle and fiber release during use.
- Offers excellent chemical compatibility with a wide range of solvents and cleaning agents.
- 100% virgin polypropylene handle prevents contamination and ensures superior chemical resistance.
- Distinctive light-green handle embossed with TEXWIPE for easy identification.
- Lot coded for traceability and packaged in silicone-free, amide-free bags to prevent contamination.
- Autoclave safe for both dry heat and steam sterilization processes.
Specifications
Specifications
| Length (English) | 5 in. |
| Product Type | Oversized Swab |
| Length (Metric) | 127 mm |
| Autoclavable | Autoclavable |
| Sterility | Non-sterile |
| Adhesive Type | Complete Thermal Bond |
| Handle Material | Polypropylene |
| Tip Style | Rectangle |
| Tip Material | Polyester |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction