missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ Alpha A Immersion Thermostat with BS1363 UK-Plug

Product Code. 16812210
Click to view available options
Voltage:
230 V
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16812210

Brand: Lauda™ L000622

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Immersion thermostat with simplest operation

  • 1-line LED display for display of actual or set temperature
  • User-friendly menu guidance with simplest 3-key operation
  • Fully electronic continuous controller
  • Low level and over temperature protection for use with non-flammable liquids
  • Acoustic and visual alarm
  • Circulating pump with flow reduction
  • Usable for baths with max 30 mm wall thickness and an immersion depth of min 150 mm
  • Optional cooling coil and pump circulation set available
  • Technical Features:
    • Working temperature range: 25 to 100 °C
    • Ambient temperature range: 5 to 40 °C
    • Temperature stability: 0.05 ± K
    • Heater power max: 1.5 kW
    • Power consumption max: 1.5 kW
    • Power consumption: 7 A
    • Pump pressure max: 0.2 bar
    • Pump flow rate pressure max: 15 L/min
    • Bath volume min/max: 0 / 50 L
    • Overall dimensions (W x D x H): 125 x 150 x 300 mm
    • Power supply: 230 V, 50/60 Hz
    • Power plug: power cord with angled plug (BS1363)
    • Standard accessory:
      • One screw clamp
  • Specifications

    Voltage 230 V
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.