missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Allure Columns with C18 Column Packing
Allure C18 Columns (USP L1) are excellent for LC/MS and ELSD.
£801.02
Specifications
Film Thickness | 5 μm |
---|---|
For Use With | LC/MS and ELSD |
Particle Shape | Spherical |
Particle Size | 5 μm |
pH | 2.5 to 7.5 |
Description
- Small pore size in a high-purity, Type B silica provides a large surface area
- High carbon loads, highly retentive
- An excellent choice for light scattering (ELSD) and MS detectors, in which more organic solvent in the mobile phase gives better sensitivity
Specifications
5 μm | |
Spherical | |
2.5 to 7.5 | |
1 Ea. | |
L1 | |
Type B Silica | |
Specialty/Application Specific | |
Reversed Phase |
LC/MS and ELSD | |
5 μm | |
60 Å | |
80°C | |
C18 | |
27% | |
Yes | |
Column |