missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grace™ Alltech™ Organic Acid HPLC Columns: Prevail Org. Acid Col. Packaging
Description
- Rapid analysis of organic acids and alcohols
- pH-resistant resin packing
- Designed for specific ion-exclusion applications
OA-1000 and OA-2000
- Exhibit excellent selectivity for aliphatic and aromatic acids
- OA-1000 is ideal for the separation of inorganic anions such as fluoride, arsenate, sulfite, alcohols, and most organic acids
- OA-2000 is used for separating organic acids with low pKa values, low-molecular-weight straight-chain acids, and aromatic acids
- Designed for the separation of citric and other acids from glucose and fructose; a column heater is necessary when using these columns
- IOA-1000 can also be used for the separation of acids of the tricarboxylic acid cycle (the Krebs cycle)
- IOA-2000 is intended for fast separation of acids and some alcohols
- For use with isocratic aqueous mobile phases only
- Not recommended for use with organic modifiers which may damage columns
Specifications
Specifications
| Column Format | Analytical Column |
| Diameter (Metric) | 2.1 mm |
| Length (Metric) | 100 mm |
| Particle Size | 3 μm |
| Pore Size | 110 Å |
| Surface Area | 350 m²/g |
| Stationary Phase | Highly Aqueous, Highly Organic Phase |
| Packing Material | Silica |
| Column Type | Organic Acid Analysis |
| Endcapped | Yes |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?