missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grace™ Alltech™ GenesisLightn C18 Column
Click to view available options
Diameter (Metric):
2.1 mm
4.6 mm
Particle Size:
3 μm
4 μm
Unit Size:
Each
Description
- Good peak shape and reproducibility
- Long column life
Specifications
Specifications
| Diameter (Metric) | 4.6 mm |
| Flow Rate | 0.8 mL/min. |
| For Use With | Analysis of a Wide Range of Analytes and Impressive Peak Symmetry for Both Acidic and Basic Compounds |
| Length (Metric) | 50 mm |
| Mobile Phase Compatibility | Isocratic, 50% ACN aq. soln. |
| Particle Shape | Spherical |
| Particle Size | 3 μm |
| pH | 1 to 10 |
| Pore Size | 120 Å |
| Surface Area | 300 m2/g |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction