missing translation for 'onlineSavingsMsg'
Learn More

Grace™ Alltech™ GenesisLightn C18 Column

Product Code. 12768685
Encompass
Change view
Click to view available options
Diameter (Metric):
2.1 mm
4.6 mm
Particle Size:
3 μm
4 μm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Particle Size unitSize
12768685 2.1 mm 4 μm -
12718685 4.6 mm 3 μm Each
12788685 4.6 mm 4 μm -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 12768685 Supplier Grace™ Supplier No. 5109765

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Based on high-purity, metal-free spherical silica, the Alltech™ GenesisLightn C18 Column is suitable for the analysis of a wide range of analytes.

  • Good peak shape and reproducibility
  • Long column life

Specifications

Diameter (Metric) 2.1 mm
Flow Rate 0.8 mL/min.
For Use With Analysis of a Wide Range of Analytes and Impressive Peak Symmetry for Both Acidic and Basic Compounds
Length (Metric) 50 mm
Mobile Phase Compatibility Isocratic, 50% ACN aq. soln.
Particle Shape Spherical
Particle Size 4 μm
pH 1 to 10
Pore Size 120 Å
Surface Area 300 m2/g
USP Type L1
Packing Material Silica
Carbon Load 18%
Column Type C18
Endcapped Yes
Type Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.