missing translation for 'onlineSavingsMsg'
Learn More

Grace™ Alltech™ GenesisLightn C18 Column

Product Code. 12788685
Encompass
Change view
Click to view available options
Diameter (Metric):
2.1 mm
4.6 mm
Particle Size:
3 μm
4 μm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Particle Size unitSize
12788685 4.6 mm 4 μm -
12718685 4.6 mm 3 μm Each
12768685 2.1 mm 4 μm -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 12788685 Supplier Grace™ Supplier No. 5109787

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Based on high-purity, metal-free spherical silica, the Alltech™ GenesisLightn C18 Column is suitable for the analysis of a wide range of analytes.

  • Good peak shape and reproducibility
  • Long column life

Specifications

Diameter (Metric) 4.6 mm
Length (Metric) 50 mm
Particle Size 4 μm
Pore Size 120 Å
Column Type C18
Type Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.