missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alloy Steel, 1.7361, ARMI∣MBH
Click to view available options
Quantity:
50 g
Unit Size:
50g
Specifications
Specifications
| Chemical Name or Material | Aluminium∣Arsenic∣Carbon∣Chromium∣Copper∣Grade∣Manganese∣Molybdenum∣Nickel∣Phosphorus∣Silicon∣Tin∣Vanadium∣Zinc |
| Quantity | 50 g |
| Weight | 50 g |
| Form | Pieces |
| Concentration or Composition (by Analyte or Components) | Zinc 0.0028 %∣Arsenic 0.0075 %∣Vanadium 0.008 %∣Tin 0.0116 %∣Phosphorus 0.0135 %∣Aluminium 0.0187 %∣Copper 0.2 %∣Nickel 0.208 %∣Carbon 0.236 %∣Silicon 0.262 %∣Molybdenum 0.497 %∣Manganese 0.51 %∣Chromium 3.094 % |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction