missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ All Weather Vinyl Labels for M710 and BMP71
missing translation for 'orderingAttributeHoverText'
Color:
Tan
White
Yellow
missing translation for 'unitSize'
Each
Description
- Durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labelling pipes, equipment, shelves and nearly any other industrial surface
- Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces--including outdoors
- Conforms and adheres to 'difficult' surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases
- Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime
- 8 to 10 year average outdoor durability in temperatures from -40°C to +82°C (-40°F to +180°F);can be applied as low as -18°C (0°F)
- Brady™ authentic materials work seamlessly with Brady™ printers for improved printer and material communication, seamless mobile app interaction, and better performance and reliability
- A ribbon is required to print this material
Specifications
Specifications
| Certifications/Compliance | ASTM D 2979, ASTM D 523 |
| Adhesive Type | Permanent Acrylic |
| Coating | None |
| Color | White |
| Finish | Gloss |
| Format | Label |
| Material | Vinyl |
| Printable Sides | Single-side Printable |
| Print Technology | Thermal Transfer |
| Product Type | Outdoor Labels |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction