missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ All-weather Vinyl Labels
Click to view available options
Alternate Part Number:
M4-11-595
M4-17-595
M4-49-595
M4-7-595
Unit Size:
Each
Description
- Make labels that withstand up to 10 years of outdoor abuse with this low-shrink vinyl label material (B-595). Print almost anywhere with a durable Brady handheld label maker.
- Versatile: Ideal for labeling pipes, equipment, shelves and other industrial surfaces
- Tough: Designed to withstand prolonged exposure to UV light, chemicals, greases and oils, salt spray, cleaners and detergents, and grime
- Adhesive: Made with high-tack, permanent acrylic adhesive for use on rough, highly-textured, dirty and smooth surfaces alike, especially in cold temperatures
- Long-lasting: Weather-resistant labels designed to last up to 10 years in an outdoor environment
Specifications
Specifications
| Certifications/Compliance | BS 5609:1986 Section 2 and section 3 Compliant with Directive 2011/65/EU and 2015/863 |
| Adhesive Type | Permanent Acrylic |
| Coating | None |
| Color | White |
| Finish | Gloss |
| Format | Die-cut |
| Material | Vinyl |
| Printable Sides | Front |
| Print Technology | Thermal Transfer |
| Product Type | Label |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction