missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ All Weather Permanent Adhesive Pink Vinyl Label Tape for M6/M7 Printers
Click to view available options
Dimensions (LxW):
50 ft. x 0.5 in.
50 ft. x 1 in.
50 ft. x 2 in.
Unit Size:
Each
Description
- Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty, and harsh environment surfaces, and can be applied in cold temperatures
- Resists exposure to UV light, chemicals, greases and oils, salt spray, cleaners and detergents, and general industrial grime
- Besides powder coated metal, also adheres to difficult surfaces such as painted cinder block, painted wood, textured plastic, paper-jacketed pipes, and blow-molded cases
- RoHS compliant to 2011/65/EU (Pass 2015/863)
- Made of B-595 vinyl material
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | ASTM D 2979, ASTM D 523 |
| Adhesive Type | Permanent Acrylic |
| Coating | None |
| Color | Pink |
| Finish | Gloss |
| Format | Continuous |
| Material | Vinyl |
| Printable Sides | Single-side Printable |
| Print Technology | Thermal Transfer |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Hittar du en möjlighet till förbättring?Dela en innehållskorrigering