missing translation for 'onlineSavingsMsg'
Learn More

Brady™ All Weather Permanent Adhesive Clear Vinyl Label Tape for M6/M7 Printers

Product Code. 17899154
Click to view available options
Dimensions (LxW):
50 ft. x 0.5 in.
50 ft. x 1 in.
50 ft. x 2 in.
For Use With (Equipment):
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
M710, BMP71
Unit Size:
1 roll
Each
This item is not returnable. View return policy

Product Code. 17899154

Brand: Brady™ 174121

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

With the ability to last up to 10 years in an outdoor environment, Brady™’s low shrink vinyl with ultra-aggressive adhesive is ideal for a wide range of identification applications.

  • Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty, and harsh environment surfaces, and can be applied in cold temperatures
  • Resists exposure to UV light, chemicals, greases and oils, salt spray, cleaners and detergents, and general industrial grime
  • Besides powder coated metal, also adheres to difficult surfaces such as painted cinder block, painted wood, textured plastic, paper-jacketed pipes, and blow-molded cases
  • RoHS compliant to 2011/65/EU (Pass 2015/863)
  • Made of B-595 vinyl material

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ASTM D 2979, ASTM D 523
Adhesive Type Permanent Acrylic
Coating None
Color Clear
Finish Gloss
Format Continuous
Material Vinyl
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Equipment Labeling, Electrical Labeling, Floor Marking, Laboratory Labeling, Lean and 5S Labeling
For Use With (Equipment) M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
Latex Free No
Quantity 50 ft.
Shape Rectangle
Temperature Range (English) -40°F to +180°F
Temperature Range (Metric) -40°C to +82°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Dimensions (LxW) 50 ft. x 1 in.
Length (English) 50 ft.
Length (Metric) 15.24 m
Width (English) 1 in.
Width (Metric) 25.4 mm
Alternate Part Number M6C-1000-595-CL
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.