missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scotch-Brite™ All Purpose Scouring Pad 9000
Description
- Versatile, hand-sized pad for dish scrubbing
- Can be used with Scotch-Brite™ Multi-Purpose Pad Holder 405-R and 3M™ Twist Lok™ Pad Holder 961
- Certified by HACCP International as Food Safe and Fit for Purpose
Specifications
Specifications
| Product Type | Scouring Pad |
| Length (English) | 5.25 in. |
| Length (Metric) | 133 mm |
| Width (English) | 4 in. |
| Width (Metric) | 102 mm |
| Color | Blue |
| Dimensions (L x W) | 133 x 102 mm |
| For Use With (Application) | Scrubbing Dishes |
| Packaging Quantity | 40/Pk. |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?