missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ USA Standard Sieve, 80 Mesh

Brass frame and Stainless-steel mesh sieves

Brand:  Thermo Scientific™ 039986.NK

 View more versions of this product

Product Code. 11349167

This item is not returnable. View return policy

Description

Description

This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.

  • Brass frame, stainless steel mesh sieves meet ASTM E11 requirements and all current amendments
  • Sieves are full height
  • Mesh pores: 177μ ( 0.177mm )
Sieve Depths
  • 3 in. diameter sieves are 1 in. deep
  • 8 in. diameter sieves are 2 in. deep
  • 12 in.diameter sieves are 3 in. deep
TRUSTED_SUSTAINABILITY
Specifications

Specifications

80 Mesh
3 in.
Sieve
12 in.
30.4cm
7.62cm
ASTM E11
Stainless Steel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

RUO – Research Use Only