Learn More
Thermo Scientific Chemicals Silica gel, TLC high purity grade, without binder, with fluorescent indicator
Description
TLC plate preparation
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Particle Size | 12 μm |
| Pore Size | 60 Å |
| Grade | TLC |
| pH | 6.5 to 7.5 |
| Quantity | 5 kg |
| Surface Area (Metric) | 500 to 600 m2/g |
| Content And Storage | Ambient temperatures |
| Type | Silica Gel |
| Material | Silica |
| Physical Form | 12 Micron APS,S.A. 500-600m |
RUO – Research Use Only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.