missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Molecular Probes™ Alexa Fluor™ 555 alkyne, Triethylammonium Salt
Description
The orange-fluorescent Alexa Fluor™ 555 alkyne is designed to react with azide-containing molecules via the fast, selective and extremely efficient copper-catalyzed click reaction.
Specifications
Specifications
| Quantity | 0.5 mg |
| Product Type | Alkyne |
| Content And Storage | Store at -20°C, dessicate and protect from light. |
| Chemical Reactivity | Azide |
| Detection Method | Fluorescence |
| Shipping Condition | Room Temperature |
| System Type | Click-iT™ |
| Reactive Moiety | Alkyne |
| Label or Dye | Alexa Fluor™ 555 |
| Label Type | Alexa Fluor |
| Show More |
For Research Use Only. Not for use in diagnostic procedures.
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?