missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- SafetyBLUE Fill
- Thermometer: Measures from -10 to +100°F
- Tralle/Proof Subdivisions/Tolerance: 1%/ ±1%, 2%/ ±2%
- Calibration for use at 15.5°C/60°F
- Not for use with Beer or Wine
Specifications
Specifications
| Type | Alcohol Hydrometer |
| Increments | Tralle/Proof Subdivisions/Tolerance: 1%/ ±1%, 2%/ ±2% |
| Length (Metric) | 30.5 cm |
| Includes | Internal thermometer for measuring solution temperature from -10°F to +100°F. |
| Temperature of Standardization | 15.5°C (60°F) |
| Alcohol Range | Tralle/Proof Range: 0 to 100%/0 to 200 |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?