missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VEE GEE Alcohol Tralle and Proof Hydrometer
Click to view available options
Length (Metric):
30.5 cm
35.5 cm
Unit Size:
Each
Description
- SafetyBLUE Fill
- Thermometer: Measures from -10 to +100°F
- Tralle/Proof Subdivisions/Tolerance: 1%/ ±1%, 2%/ ±2%
- Calibration for use at 15.5°C/60°F
- Not for use with Beer or Wine
Specifications
Specifications
| Type | Alcohol Hydrometer |
| Increments | Tralle/Proof Subdivisions/Tolerance: 1%/ ±1%, 2%/ ±2% |
| Length (Metric) | 35.5 cm |
| Includes | Internal thermometer for measuring solution temperature from -10°F to +100°F. |
| Temperature of Standardization | 15.5°C (60°F) |
| Alcohol Range | Tralle/Proof Range: 0 to 100%/0 to 200 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction