missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VEE GEE Alcohol Hydrometer with Certification
Verify the alcohol content of your ethyl alcohol-based spirits with our proof scale hydrometer. Tolerances match those laid out by IRS specifications.
Brand: VEE GEE 6613-B-C
Additional Details : Weight : 0.09000kg
Description
- Alcohol proof range differ depending on model
- IRS Specification Size differ depending on model li>Calibration for use at 15.5°C/60°F
- Approx. Length: 305 mm
Specifications
Alcohol Hydrometer | |
30.5 cm | |
15.5°C (60°F) |
0.50% | |
Alcohol Hydrometer, Proof Scale, IRS Specification, Size B, with Certification | |
80 to 120% |