missing translation for 'onlineSavingsMsg'
Learn More

VEE GEE Alcohol Hydrometer

Product Code. 17836563
Click to view available options
Alcohol Range:
0% to 20%
105% to 125%
125% to 145%
145% to 165%
165% to 185%
185 to 206%
20 to 40%
40 to 60%
60 to 80%
75% to 95%
80 to 120%
90 to 110%
Increments:
0.2%/±0.2%
0.2%/±0.3%
0.2%/±0.4%
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17836563

Brand: VEE GEE 6613H

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Verify the alcohol content of your ethyl alcohol-based spirits with our proof scale hydrometer. Tolerances match those laid out by IRS specifications.

  • Alcohol proof range differ depending on model
  • IRS Specification Size differ depending on model
  • li>Calibration for use at 15.5°C/60°F
  • Approx. Length: 305 mm

Specifications

Type Alcohol Hydrometer
Increments 0.2%/±0.4%
Length (Metric) 30.5 cm
Description Alcohol Hydrometer, Proof Scale, IRS Specification, Size H
Material Glass
Temperature of Standardization 15.5°C (60°F)
Alcohol Range 40 to 60%
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.