missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Albumin, Human, 1X Cryst. Lyoph., Purity: 97-99%, 5g
Shop All MP Biomedicals Products
Click to view available options
:
ICN No.: 823032; Quanity: 5g
Specifications
Specifications
| For Use With (Application) | Immunoassay, Mammalian Cell Culture |
| Name | Human Albumin Crystallized (1X COHN) |
| Preparation Method | Cohn Method IV |
| Purification Method | PCR |
| Quantity | 5 g |
| Storage Requirements | 2° to 8°C |
| Form | Lyophilized |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction