missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Alaska XXD Safety Shoes
Offers exceptional comfort while the steel toe cap protects from falling objects. Easy twist sole provides a 'sticky grip'.
£144.16
Specifications
Certifications/Compliance | EN ISO 20345:2011, EN 12568:2010 |
---|---|
Closure Type | Laces |
Color | Black |
Design | Alaska XXD |
Liner Material | Hydro-Tec™ Sanitized Silver |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15928341
|
Emma Safety Footwear
MM30603639 |
39 |
£144.16
1 pair |
Estimated Shipment: 17-06-2024
Log in to see stock. |
|||||
15938341
|
Emma Safety Footwear
MM30603640 |
40 |
£144.16
1 pair |
Estimated Shipment: 17-06-2024
Log in to see stock. |
|||||
15948341
|
Emma Safety Footwear
MM30603641 |
41 |
£144.16
1 pair |
Estimated Shipment: 17-06-2024
Log in to see stock. |
|||||
15958341
|
Emma Safety Footwear
MM30603642 |
42 |
£144.16
1 pair |
Estimated Shipment: 17-06-2024
Log in to see stock. |
|||||
15968341
|
Emma Safety Footwear
MM30603643 |
43 |
£144.16
1 pair |
Estimated Shipment: 12-06-2024
Log in to see stock. |
|||||
15978341
|
Emma Safety Footwear
MM30603644 |
44 |
£144.16
1 pair |
Estimated Shipment: 17-06-2024
Log in to see stock. |
|||||
15988341
|
Emma Safety Footwear
MM30603645 |
45 |
£144.16
1 pair |
Estimated Shipment: 17-06-2024
Log in to see stock. |
|||||
15998341
|
Emma Safety Footwear
MM30603646 |
46 |
£144.16
1 pair |
Estimated Shipment: 17-06-2024
Log in to see stock. |
|||||
15908351
|
Emma Safety Footwear
MM30603647 |
47 |
£144.16
1 pair |
Estimated Shipment: 12-06-2024
Log in to see stock. |
|||||
Description
- S3-Safety shoe with sole plate for wet work
- Oil Nubuck construction
- GripForce™ Easy Twist Outsole
- 3M™ Reflective Striping
- Hydro-Tec™ Sanitized Silver provides drier, fresher feet
Specifications
EN ISO 20345:2011, EN 12568:2010 | |
Black | |
Hydro-Tec™ Sanitized Silver | |
Steel |
Laces | |
Alaska XXD | |
Oiled Nubuck |