missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Al-23 Tube, One End Closed, O.D.: 80mm, I.D.: 70mm, Alfa Aesar™
Brand: Alfa Aesar 030089.DR
Code : NEW
Additional Details : Weight : 0.01000kg
Quantity | 200mm |
---|
Chemical Identifiers
Al-23 Tube | |
One end closed |
Specifications
Al-23 Tube | |
200mm | |
One end closed |