missing translation for 'onlineSavingsMsg'
Learn More

Al-23 Tube (one end closed);OD (mm), 30;ID (mm), 25

Product Code. 11332808
Change view
Click to view available options
Quantity:
100 mm
200 mm
300 mm
600 mm
800 mm
Unit Size:
100mm
200mm
300mm
600mm
800mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
11332808 600 mm 600mm
11352808 100 mm 100mm
11322808 200 mm 200mm
11342808 300 mm 300mm
11302808 800 mm 800mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 11332808 Supplier Thermo Scientific Alfa Aesar Supplier No. 030080.EH
Request Bulk or Custom Formats

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

TRUSTED_SUSTAINABILITY

Specifications

Chemical Name or Material Al-23 Tube
Name Note One end closed
Quantity 600 mm
What is the maximum working temperature of Al-23 Tubes?

The maximum working temperature for the Al-23 Tube is 1950 degrees C.

RUO – Research Use Only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.