Learn More
Al-23 Tube, One End Closed, O.D.: 15mm, I.D.: 10mm, Thermo Scientific™
Brand: Thermo Scientific Alfa Aesar
Code : NEW
Additional Details : Weight : 0.01000kg
Description
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Specifications
Al-23 Tube | |
One end closed | |
800 mm |