missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Al-23 Tube, Both Ends Open (Thin Wall);OD (mm), 10;ID (mm), 9
Click to view available options
Quantity:
100 mm
200 mm
300 mm
Unit Size:
100mm
200mm
300mm
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Chemical Name or Material | Al-23 Tube |
| Name Note | Both ends open (Thin walls) |
| Quantity | 300 mm |
Frequently Asked Questions (FAQs)
What is the maximum working temperature of Al-23 Tubes?
The maximum working temperature for the Al-23 Tube is 1950 degrees C.
RUO – Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction