missing translation for 'onlineSavingsMsg'
Learn More

Al-23 Tube, Both ends open (Thin walls), O.D.: 8mm, I.D.: 7mm, Alfa Aesar™

Brand:  Alfa Aesar 031708.DM

Code : NEW

Additional Details : Weight : 0.01000kg

Quantity 100mm

 View more versions of this product

Product Code. 11388247

  • £20.00 / 100mm


Estimated Shipment date
from Supplier 31-01-2018
Add to basket

Specifications

Chemical Identifiers

Al-23
Both ends open (Thin walls)

Specifications

Al-23
100mm
Both ends open (Thin walls)
Tube, Both Ends Open (Thin Wall), O.D.: 8mm, I.D.: 7mm
Videos
SDS