Learn More
Al-23 Tube, Both Ends Open, O.D.: 3mm, I.D.: 1.6mm, Thermo Scientific™
Brand: Thermo Scientific Alfa Aesar 031553.DR
Code : NEW
Additional Details : Weight : 0.01000kg
Description
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Specifications
Al-23 Tube | |
Both ends open | |
200 mm |