missing translation for 'onlineSavingsMsg'
Learn More

Al-23 Tube (both ends open);OD (mm), 11;ID (mm), 7

Product Code. 11383957
Change view
Click to view available options
Quantity:
100 mm
200 mm
300 mm
400 mm
600 mm
800 mm
1000 mm
Unit Size:
1000mm
100mm
200mm
300mm
400mm
600mm
800mm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
11383957 300 mm 300mm
11373957 100 mm 100mm
11363957 200 mm 200mm
15401207 400 mm 400mm
11343957 600 mm 600mm
11303967 800 mm 800mm
11393957 1000 mm 1000mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 11383957 Supplier Thermo Scientific Alfa Aesar Supplier No. 031563.DW
Request Bulk or Custom Formats

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

TRUSTED_SUSTAINABILITY

Specifications

Chemical Name or Material Al-23 Tube
Name Note Both ends open
Quantity 300 mm

RUO – Research Use Only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.