missing translation for 'onlineSavingsMsg'
Learn More

Al-23 Solid Round Rod, Dia.: 1.2mm, Thermo Scientific™

Product Code. 11363048
Change view
Click to view available options
Quantity:
100 mm
200 mm
250 mm
300 mm
Unit Size:
100mm
200mm
250mm
300mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
11363048 200 mm 200mm
11353048 100 mm 100mm
11333048 250 mm 250mm
11343048 300 mm 300mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11363048 Supplier Thermo Scientific Alfa Aesar Supplier No. 032924.DR
Request Bulk or Custom Formats

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.

TRUSTED_SUSTAINABILITY

Specifications

Chemical Name or Material Al-23 Solid Round Rod
Quantity 200 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.