missing translation for 'onlineSavingsMsg'
Learn More
Learn More
InSphero Akura™ 96 Spheroid Microplates
Click to view available options
Quantity:
20 Pk.
5 Pk.
Unit Size:
Pack of 20
Pack of 5
Description
The one-and-only 96-well spheroid plate with InSphero's unique features specially designed for lossless spheroid/organoid formation and handling as well as reliable culturing and analysis.
- Unique SureXchange™ ledge engineered to prevent unintended spheroid/organoid aspiration.
- Spheroid/organoid morphology and functionality is preserved in long-term culture by unique ULA coating.
- Enhanced imaging speed and resolution through flat bottom well.
- Improved spheroid/organoid formation with the Akura™ Tilting Stand by keeping plate at 30 degrees during cell aggregation.
- Individually wrapped Akura™ 96 Spheroid Microplates with lid, made of cyclo olefin polymer, high-efficiency ULA coating.
Spécification
Spécification
| Barcode | No Barcode |
| Format | SBS Standard |
| Array | 12 x 8 |
| Color | Clear |
| Disposable | Single-use |
| Product Type | ULA Microplate |
| Material | Cyclic Olefin Copolymer |
| Volume (Metric) Well | 250 μL |
| No. of Wells | 96 |
| Volume (Metric) Working | 70 μL |
| Afficher plus |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu